Shop All Label Maker Tapes, Labels, Signs & Tags
Vnm Signmaker
GHS Label Roll, White, Labels/Roll: Continuous
Mfr # GHSV46-4
Zoro # G4312756
original price:
$129.62
7% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility VnM4, Neo-4
- For Use With Mfr. No. VnM4
- Color White
- Width 6"
- Length 130 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vnm Signmaker
- MFR # GHSV46-4
- Zoro # G4312756
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 6" |
Length | 130 ft. |
Roll Length | 130 ft |
Label Size (HxW) - Preprinted Precut General Purpose | 6 in x 4 in |
Roll Size (WxL) - Preprinted Precut General Purpose | 130 ft |
Label Width | 4 in |
Label Height | 6 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 36UT27, 36UU66, Compatible Mfr Part Number Neo-4, VnM4, Label Color White, Label Height 6 in, Label Material Vinyl, Label Width 4 in, Labels per Roll Continuous, Printer Series Compatibility Neo-4, VnM4, Preprinted Images Diamond, Product Type GHS Labels, Adhesive Adhesive, Indoor/Outdoor Usage Indoor/Outdoor, Label Media Format Precut Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS White A-Board Sidewalk Sign (300250)
- PIP PIP® 33-B125/M G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Black, M (33-B125/M)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (N1S-5-MR)
- HONEYWELL NORTH Combination Cartridge/Filter, Multi-Contaminant Cartridge/P100, Threaded, Magenta/Olive, 1 Pair (75SCP100L)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3508)
- VNM SIGNMAKER GHS Label Roll, White, Labels/Roll: Continuous (GHSV32-3)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3762)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3254)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3254)
- VNM SIGNMAKER Label Tape, Black, Labels/Roll: Continuous (VNMBK-3254)
- NEVS 3/4" Color Coding Dots White - Sheet Form (DOT-34M White)
- Vnm Signmaker Safety Labels