Vnm Signmaker

Desktop Label Printer Kit, VNM SIGNMAKER Series (Discontinued)


Free Shipping & Returns

Key Features

  • Printer Series VNM SIGNMAKER
  • For Use With VnM(R) Tapes and Supplies
  • Printer Kit Type Label Printer
  • Max. Tape Width 4"
  • Label Formats Supported Continuous and Die-Cut Labels
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max. Tape Width 4"
Tape Length 150 ft.
Maximum Printed Label Width 4 in
Maximum Label Width 4 in
Maximum Tape Length 150 ft

Description

Desktop Label Printer Kit, Color Printing Capability Multi-Color, Maximum Label Width 4 in, Application Automotive, Barcode Labeling, Facility Safety ID, Mode of Operation PC Connected, Standalone, Power Source AC Power, Print Technology Thermal-Transfer, Printhead Resolution 200 dpi, Input Method QWERTY Keyboard, Label Formats Supported Continuous Labels, Die Cut Labels, Built-In Label Templates Custom Labels, Continuous and Die-Cut Materials Supported Continuous Labels, Die-Cut Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.