Shop All Desktop Label Makers & Printers
Vnm Signmaker
Desktop Label Printer Kit, VNM SIGNMAKER Series, Single Color Capability
Mfr # VNM4-GHSKIT
Zoro # G4153856
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series VNM SIGNMAKER
- Printer Kit Type Safety Compliance Supply Kit
- Max. Tape Width 4"
- Label Formats Supported Continuous and Die-Cut Labels
- Stand Alone Printing / PC Required Stand Alone or PC Printing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vnm Signmaker
- MFR # VNM4-GHSKIT
- Zoro # G4153856
- Country of Origin United States
- Category Desktop Label Makers & Printers
Dimensions
Max. Tape Width | 4" |
Maximum Printed Label Width | 4 in |
Maximum Font Size | 72 pt. |
Minimum Font Size | 4 pt. |
Maximum Label Width | 4 in |
Minimum Label Width | 1 in |
Description
Desktop Label Printer Kit, Color Printing Capability Single Color, Maximum Label Width 4 in, Application Facility Safety ID, Starter Kit Type Safety & Compliance Kit, Mode of Operation PC Connected, Standalone, Power Source AC Power, Print Technology Thermal Transfer, Printhead Resolution 203 dpi, Label Formats Supported Continuous Labels, Die Cut Labels, Built-In Label Templates Barcode, GHS, Lock Out Tags, No PC Needed, OSA/ANSI Haz Com, Pipe Marker, RTk Labels, VnM4 Apps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL CO Monitor (BBK-20)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L (9), 100 PK, Blue (USE-880-L)
- GVS-RPB Nova 3 Helmet, CAT, HP (NOVA3HPCAT)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (KKC4FN-03-M)
- VNM SIGNMAKER Desktop Label Printer, Black (NEO-4x)
- VNM SIGNMAKER Desktop Label Printer, VNM SIGNMAKER Series, Multi-Color Capability (VNM8)
- BRADY Tape, Metallic Silver, Labels/Roll: Continuous (B30C-4000-565-SL)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-2250-595-OR)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-500-595-CL)
- BROTHER Desktop Label Printer, P-Touch Edge Series, Multi-Color Capability (PT-E800W)
- BRADY Desktop Label Printer, BBP12 Series, Single Color Capability (BBP12-NA-PWID)
- Vnm Signmaker Desktop Label Makers & Printers