Shop All Valve Parts
Vne
Valve Repair Kit
Mfr # PVEP-RPRKT-77-1.5-E
Zoro # G708273949
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Repair Kit
- Includes (1) Stem O-Ring, (4) Body O-Rings
- Size 1 1/2 in
- Material of Construction EPDM
- Type PVE Divert Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # PVEP-RPRKT-77-1.5-E
- Zoro # G708273949
- Country of Origin Israel
- Category Valve Parts
Dimensions
Size | 1 1/2 in |
Details
Item | VALVE REPAIR KIT |
Product Type | Repair Kit |
Includes | (1) Stem O-Ring, (4) Body O-Rings |
Material of Construction | EPDM |
Type | PVE Divert Valve |
Description
VALVE REPAIR KIT, Includes (1) Stem O-Ring, (4) Body O-Rings, PVE Divert Valve, Size 1 1/2 in, Material of Construction EPDM
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Am100-1Lf Am-1 1/2" Npt. Lead (AM100-1LF)
- SPEARS Bulkhead Tank Fitting, 2 In, CPVC (8171-020C)
- MOEN Handle Kit, 40071 (40071)
- CRESLINE CRESLINE 18355 High-Density Pipe, 1-1/4 in, 100 psi, Black (18355)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-E)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- SLOAN Flush Valve Accessory H541Asd Rep Kit F/ I In H500,600 3/4 700 (3308853)
- FEDERAL MANUFACTURING Grommet, Red Silicone (J3L, J2) (33737PL)
- Vne Valves