Shop All Valve Parts
Vne
Valve Repair Kit
Mfr # PVEP-RPRKT-77-1.0-E
Zoro # G108273976
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Repair Kit
- Includes (2) Stem O-Rings, (4) Body O-Rings
- Size 1 in
- Material of Construction EPDM
- Type PVE Divert Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # PVEP-RPRKT-77-1.0-E
- Zoro # G108273976
- Country of Origin Israel
- Category Valve Parts
Dimensions
Size | 1 in |
Details
Item | VALVE REPAIR KIT |
Product Type | Repair Kit |
Includes | (2) Stem O-Rings, (4) Body O-Rings |
Material of Construction | EPDM |
Type | PVE Divert Valve |
Description
VALVE REPAIR KIT, Includes (2) Stem O-Rings, (4) Body O-Rings, PVE Divert Valve, Size 1 in, Material of Construction EPDM
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 6X2" (4319000160)
- ANVIL 1" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel 45 Degree Lateral (0361109846)
- GROHE Universal Seal Kit Starlight Chrome (45878000)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/8 In, PK10 (A6-8HDPE)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-E)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- GROHE Universal Cartridge Ceramic Starlight Ch (46048000)
- SLOAN Adj Tail H551A Cp Adjustable Tail Assembly 4 1/16 Lg (0308805)
- Vne Valves