Shop All Valve Parts
Vne
Valve Repair Kit
Mfr # BCV-RPRKT-3.0-B
Zoro # G908273961
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in
- Type BCV Buna Repair Kit
- For Use With BCV Buna
- Product Type Repair Kit
- Material of Construction Buna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # BCV-RPRKT-3.0-B
- Zoro # G908273961
- Country of Origin United States
- Category Valve Parts
Dimensions
Size | 3 in |
Details
Item | VALVE REPAIR KIT |
Type | BCV Buna Repair Kit |
For Use With | BCV Buna |
Product Type | Repair Kit |
Material of Construction | Buna |
Description
VALVE REPAIR KIT, BCV Buna Repair Kit, Size 3 in, Material of Construction Buna, For Use With BCV Buna
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 CPVC X FIP 3 HOLE DROP EA (302-231)
- WHEELER-REX Tube Cutter, for SS, 1/8" - 1-3/4" (90730)
- GENERAL TOOLS CUTTER MINI TUBING w/ROLLERS (GN123R)
- REED Valve and Curb Key, Steel (VK3CK1CK2)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- ARROWHEAD BRASS 588FP Repl Vac Breaker (PK1370)
- WOODFORD MFG Model 30 Wall Faucet 7-Piece Repair Kit (RK-30)
- Vne Valves