Shop All Valve Parts
Vne
Valve Repair Kit
Mfr # BCV-RPRKT-2.5-B
Zoro # G408273973
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Buna
- Size 2 1/2 in
- Type BCV Buna Repair Kit
- For Use With BCV Buna
- Product Type Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # BCV-RPRKT-2.5-B
- Zoro # G408273973
- Country of Origin United States
- Category Valve Parts
Dimensions
Size | 2 1/2 in |
Details
Item | VALVE REPAIR KIT |
Material of Construction | Buna |
Type | BCV Buna Repair Kit |
For Use With | BCV Buna |
Product Type | Repair Kit |
Description
VALVE REPAIR KIT, BCV Buna Repair Kit, Size 2 1/2 in, Material of Construction Buna, For Use With BCV Buna
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect Stop Adapter, 1/4 in x 3/8 in Tube Size, Brass, Brass (U3523LF)
- ZORO SELECT 304SS Perforated Hanging Strap, 10 ft. L (24SS10-10)
- KOHLER Highcliff Ultra Floor-Mounted Top Spud Flushometer Bowl (96057-7)
- KOHLER 22-1/4 in W x 18-1/4 in L x 13 in H, Cast Iron, Bannon Service Sink With Rim Guard A (6714-0)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-E)
- AMERIMAX HOME PRODUCTS 5 in. W White Aluminum K Slip Joint Connector (27209)
- RHEEM Heat Trap Kit (SP20003)
- Vne Valve Parts