Shop All Valve Parts
Vne
Valve Repair Kit
Mfr # BCV-RPRKT-1.5-V
Zoro # G208273920
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Viton
- Product Type Repair Kit
- For Use With BCV Viton
- Type BCV Viton Repair Kit
- Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # BCV-RPRKT-1.5-V
- Zoro # G208273920
- Country of Origin United States
- Category Valve Parts
Dimensions
Size | 1 1/2 in |
Details
Item | VALVE REPAIR KIT |
Material of Construction | Viton |
Product Type | Repair Kit |
For Use With | BCV Viton |
Type | BCV Viton Repair Kit |
Description
VALVE REPAIR KIT, BCV Viton Repair Kit, Size 1 1/2 in, Material of Construction Viton, For Use With BCV Viton
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hot Spindle Assembly For - Part# 2712-40 (2712-40)
- HAM-LET 1/8" x 15/64" LET-LOK x MNPT SS Male Connector (768L-SS-6MM X 1/8)
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount (5871-1A2-96)
- LEGEND VALVE 5/16"-3/4" PEX REPAIR COUPLING (830-819)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- MOEN WATTS ST750 Mechanical Float Valve, 3/4 in, MNPT, Bronze Body (0953262)
- SLOAN Flush Valve Part G2 Plus 8111-1.28 (3250289)
- Vne Valves