Shop All Valve Parts
Vne
Valve Repair Kit
Mfr # BALLREPAIRKIT-.5
Zoro # G108273952
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Stem Seal, (2) Gaskets
- Product Type Repair Kit
- Type Ball Repair Kit
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # BALLREPAIRKIT-.5
- Zoro # G108273952
- Country of Origin Taiwan, Province of China
- Category Valve Parts
Dimensions
Size | 1/2 in |
Details
Item | VALVE REPAIR KIT |
Includes | (1) Stem Seal, (2) Gaskets |
Product Type | Repair Kit |
Type | Ball Repair Kit |
Description
VALVE REPAIR KIT, Includes (1) Stem Seal, (2) Gaskets, Ball Repair Kit, Size 1/2 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 14 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-14)
- SEM PRODUCTS SILVER SPRAY (SE15083)
- MUELLER INDUSTRIES 1-1/4 NL BRASS CHECK VALVE THRD (101-006NL)
- KISSLER Shower Stem, For Mixet (11-7045)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- KEYSTONE Butterfly Valve Seat 3In Valve Parts And Accessory (206-030-100-003)
- NAUGATUCK Float Ball, Round, Copper, 8 In (GRC8024RG)
- Vne Valves