Shop All Valve Parts
Vne
Valve Repair Kit
Mfr # BALLREPAIRKIT-3.0
Zoro # G608273964
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Repair Kit
- Size 3 in
- Product Type Repair Kit
- Includes (1) Stem Seal, (2) Gaskets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # BALLREPAIRKIT-3.0
- Zoro # G608273964
- Country of Origin Taiwan, Province of China
- Category Valve Parts
Dimensions
Size | 3 in |
Details
Item | VALVE REPAIR KIT |
Type | Ball Repair Kit |
Product Type | Repair Kit |
Includes | (1) Stem Seal, (2) Gaskets |
Description
VALVE REPAIR KIT, Includes (1) Stem Seal, (2) Gaskets, Ball Repair Kit, Size 3 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupler x MNPT 3", SS (G300-B-SS)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1 1/2 in Pipe Size (8210G032)
- LEGEND VALVE 2" X 4-1/2" GALVANIZED NIPPLE (356-167E)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q011N04012)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-E)
- JACKSON Shallow Depth Slide Track (201129)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/M20)
- Vne Valve Parts