Shop All Valve Parts
Vne
Valve Repair Kit
Mfr # BALLREPAIRKIT-2.0
Zoro # G108273938
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Stem Seal, (2) Gaskets
- Type Ball Repair Kit
- Size 2 in
- Product Type Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # BALLREPAIRKIT-2.0
- Zoro # G108273938
- Country of Origin Taiwan, Province of China
- Category Valve Parts
Dimensions
Size | 2 in |
Details
Item | VALVE REPAIR KIT |
Includes | (1) Stem Seal, (2) Gaskets |
Type | Ball Repair Kit |
Product Type | Repair Kit |
Description
VALVE REPAIR KIT, Includes (1) Stem Seal, (2) Gaskets, Ball Repair Kit, Size 2 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss-Lock Type DA Cam and Groove Reducing Coupler, 2 x 3 in Nominal, Coupler x Adapter End Style, D (RDA3020BL)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Cap Jar (6-Pack), 6PK (FSBCAP126JR)
- KEENEY MFG MESH STRAINER 4-1/2"" SS (PP820-35)
- KOHLER Bancroft Wall-Mount Diverter Bath Spo (10588-BN)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- GOODMAN 0130F00505 Air Pressure Switch, (0130F00505)
- ZURN Double Check Valve Assembly Lead Free 1" (1-950XLT2)
- Vne Valve Parts