Shop All Valve Parts
Vne
Valve Repair Kit
Mfr # BALLREPAIRKIT-1.5
Zoro # G808273931
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Includes (1) Stem Seal, (2) Gaskets
- Product Type Repair Kit
- Type Ball Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # BALLREPAIRKIT-1.5
- Zoro # G808273931
- Country of Origin Taiwan, Province of China
- Category Valve Parts
Dimensions
Size | 1 1/2 in |
Details
Item | VALVE REPAIR KIT |
Includes | (1) Stem Seal, (2) Gaskets |
Product Type | Repair Kit |
Type | Ball Repair Kit |
Description
VALVE REPAIR KIT, Includes (1) Stem Seal, (2) Gaskets, Ball Repair Kit, Size 1 1/2 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVALVED 3/4" PEX Push Ball Valve (REV034PUSH)
- KISSLER Angle Stop Valve, Brass, FIP, 1/2 in. (88-9360)
- ZORO SELECT 1-1/2" Clamp T316L SS 90 Degree Elbow (EG2C-6L1.5)
- ZORO SELECT Red Brass Locknut, FNPT, 3/8" Pipe Size (1VFN7)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- DRAMM 300 Shut Off Full Repair Kit (RK-BB)
- DIXON King Cable Safety Restraint, 1 in, 30 in L, Nylon, Domestic (WBN130)
- Vne Valve Parts