Shop All Valve Parts
Vne
Valve Repair Kit
Mfr # BALL-3-KIT-.75
Zoro # G708273932
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Repair Kit
- Includes (1) O-Ring, (1) Thrust Washer, (2) Gaskets, (4) Seats
- Product Type Repair Kit
- Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # BALL-3-KIT-.75
- Zoro # G708273932
- Country of Origin Taiwan, Province of China
- Category Valve Parts
Dimensions
Size | 3/4 in |
Details
Item | VALVE REPAIR KIT |
Type | Ball Repair Kit |
Includes | (1) O-Ring, (1) Thrust Washer, (2) Gaskets, (4) Seats |
Product Type | Repair Kit |
Description
VALVE REPAIR KIT, Includes (1) O-Ring, (1) Thrust Washer, (2) Gaskets, (4) Seats, Ball Repair Kit, Size 3/4 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN FD2375-NH2-H - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 2" No-Hub Connection and 6" Sump Depth (FD2375-NH2-H)
- SHARKBITE MULTI HOSE BIB 1/2X3/4"" (24626LF)
- FLOODMASTER Detection/Alarm Shutoff System, 600 psi (RS-092-1/2-MK2)
- LEGEND VALVE 1-1/4" X 3" BRASS NIPPLE (311-124)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- ASCO Valve Rebuild Kit (302018)
- PARKER VALVE CARTRIDGE VALVE PARTS AND ACCESSORY (KIT-R2K-CART-V-SS)
- Vne Valves