Shop All Valve Parts
Vne
Valve Repair Kit
Mfr # BALL-3-KIT-4.00
Zoro # G808273955
product price: $1,249.99
/ea
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 in
- Product Type Repair Kit
- Includes (1) O-Ring, (1) Thrust Washer, (2) Gaskets, (4) Seats
- Type Ball Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # BALL-3-KIT-4.00
- Zoro # G808273955
- Country of Origin Taiwan, Province of China
- Category Valve Parts
Dimensions
Size | 4 in |
Details
Item | VALVE REPAIR KIT |
Product Type | Repair Kit |
Includes | (1) O-Ring, (1) Thrust Washer, (2) Gaskets, (4) Seats |
Type | Ball Repair Kit |
Description
VALVE REPAIR KIT, Includes (1) O-Ring, (1) Thrust Washer, (2) Gaskets, (4) Seats, Ball Repair Kit, Size 4 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. Copper Press x Press Reducing Coupling with Dimple Stop (XPRC3412)
- AMERICAN STANDARD Aerator 1.2 Gpm M964499-0070A (M964499-0070A)
- MILTON 10 PK PTC Straight Union, 1/4" OD, PK10 (2207-1)
- ZORO SELECT 3/4" Socket PVC Ball Valve Union (4PGD4)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-E)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- ARROWHEAD BRASS Quickturn Anti-Siphon Frost-Free Wall Hydrant, 1/2, 3/4 X 3/4 In Connection, Fip/Mip X Hose, Satin (425-10LF)
- NAUGATUCK Float Ball, Round, SS, 6 In (GRT60S418C)
- Vne Valves