Shop All Valve Parts
Vne
Valve Repair Kit
Mfr # BALL-3-KIT-2.00
Zoro # G708273925
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Repair Kit
- Includes (1) O-Ring, (1) Thrust Washer, (2) Gaskets, (4) Seats
- Type Ball Repair Kit
- Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # BALL-3-KIT-2.00
- Zoro # G708273925
- Country of Origin Taiwan, Province of China
- Category Valve Parts
Dimensions
Size | 2 in |
Details
Item | VALVE REPAIR KIT |
Product Type | Repair Kit |
Includes | (1) O-Ring, (1) Thrust Washer, (2) Gaskets, (4) Seats |
Type | Ball Repair Kit |
Description
VALVE REPAIR KIT, Includes (1) O-Ring, (1) Thrust Washer, (2) Gaskets, (4) Seats, Ball Repair Kit, Size 2 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Jones Stephens 1559092 Oil Rubbed Bronze Transitional Shower Faucet with Trim (1559092)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass, Connection Size: 1/2" (0466-5)
- PAMEX Campbell Collection 24" Towel Bar Set Bright Chrome Finish (BC2CP13824)
- ANVIL Female NPT x Female NPT x Female NPT Forged Steel Tee (0361024607)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-E)
- ITT Csh Wr 02.00 Diaphragm Kit (48075)
- FISHER Linear Cage Valve Parts And Accessory (2U219833272)
- Vne Valve Parts