Shop All Valve Parts
Vne
Valve Repair Kit
Mfr # 51-BVP-RPRKT-2.5-S
Zoro # G008273953
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Silicone (Seat)
- Type Butterfly Valve
- Product Type Repair Kit
- Size 2 1/2 in
- Includes (1) Silicone Seat, (2) Bushings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 51-BVP-RPRKT-2.5-S
- Zoro # G008273953
- Country of Origin Taiwan, Province of China
- Category Valve Parts
Dimensions
Size | 2 1/2 in |
Details
Item | VALVE REPAIR KIT |
Material of Construction | Silicone (Seat) |
Type | Butterfly Valve |
Product Type | Repair Kit |
Includes | (1) Silicone Seat, (2) Bushings |
Description
VALVE REPAIR KIT, Includes (1) Silicone Seat, (2) Bushings, Butterfly Valve, Size 2 1/2 in, Material of Construction Silicone (Seat)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Dual Handle 4" Mount, 2 or 3 Hole Low Arc Service Sink Faucet, Polished chrome (7074140.002)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic In2Ition 4-Setting Two-In-One Shower (58473-SS-PR25)
- HARVEY Gasket Bolwax# (011005)
- MIDWEST CONTROL Exhaust Ball Valve, 2" FPT, 200 CWP (ADV-200)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-E)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- ASCO Solenoid Valve Rebuild Kit (302450)
- ASCO Solenoid Valve Rebuild Kit, For 3UL69 (302080)
- FEDERAL MANUFACTURING Filler Diaphragm (28005)
- Vne Valves