Shop All Valve Parts
Vne
Valve Repair Kit
Mfr # 51-BVP-RPRKT-2.0-S
Zoro # G508273972
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Silicone (Seat)
- Size 2 in
- Type Butterfly Valve
- Includes (1) Silicone Seat, (2) Bushings
- Product Type Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 51-BVP-RPRKT-2.0-S
- Zoro # G508273972
- Country of Origin Taiwan, Province of China
- Category Valve Parts
Dimensions
Size | 2 in |
Details
Item | VALVE REPAIR KIT |
Material of Construction | Silicone (Seat) |
Type | Butterfly Valve |
Includes | (1) Silicone Seat, (2) Bushings |
Product Type | Repair Kit |
Description
VALVE REPAIR KIT, Includes (1) Silicone Seat, (2) Bushings, Butterfly Valve, Size 2 in, Material of Construction Silicone (Seat)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT 304 SS 45 Degree Elbow (404E111N038)
- ZORO SELECT Black Steel Slip On Flange Class 150 (FLCS1RFSO212)
- TECHNIFIT Fitting, PTC, Plug, 1/2" (PP1/2)
- SLOAN Handle Gasket, Closet Or Urinal, PK48 (A31)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- KERICK Float Ball, Oblong, Polyethylene, 4 In (PF45)
- SLOAN Solenoid Valve Part Etf740A Solenoid Assembly 6 Vdc 3/8 Comp (0365758)
- SPRINGER PARTS Definox 7006501 Replacement Part (7006501SP)
- Vne Valve Parts