Shop All Valve Parts
Vne
Valve Repair Kit
Mfr # 51-BVP-RPRKT-2.0-E
Zoro # G608273971
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Product Type Repair Kit
- Includes (1) EPDM Seat, (2) Bushings
- Material of Construction EPDM (Seat)
- Type Butterfly Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 51-BVP-RPRKT-2.0-E
- Zoro # G608273971
- Country of Origin Taiwan, Province of China
- Category Valve Parts
Dimensions
Size | 2 in |
Details
Item | VALVE REPAIR KIT |
Product Type | Repair Kit |
Includes | (1) EPDM Seat, (2) Bushings |
Material of Construction | EPDM (Seat) |
Type | Butterfly Valve |
Description
VALVE REPAIR KIT, Includes (1) EPDM Seat, (2) Bushings, Butterfly Valve, Size 2 in, Material of Construction EPDM (Seat)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Faucet, Motion Sensor, Chrome Plated (Z6920-XL-HYD)
- BOB Float Valve, 1/2 In, SS w/PTFE Seal (R1351-1/2)
- HAM-LET 3/4" Compression 316 SS Union Elbow (765L SS 3/4)
- ZURN Lever Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z82200-XL-CP4)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- ASCO Valve Rebuild Kit, With Instructions (302305)
- AVENTICS Pedal Detented 4-Way 5/4/2 (R432016624)
- DIXON 5111A-12 DIE HOLDER PIN (2551110012)
- Vne Valves