Shop All Valve Parts
Vne
Valve Repair Kit
Mfr # 51-BVP-RPRKT-1.0-V
Zoro # G908273930
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Viton Seat, (2) Bushings
- Type Butterfly Valve
- Product Type Repair Kit
- Material of Construction Viton (Seat)
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 51-BVP-RPRKT-1.0-V
- Zoro # G908273930
- Country of Origin Taiwan, Province of China
- Category Valve Parts
Dimensions
Size | 1 in |
Details
Item | VALVE REPAIR KIT |
Includes | (1) Viton Seat, (2) Bushings |
Type | Butterfly Valve |
Product Type | Repair Kit |
Material of Construction | Viton (Seat) |
Description
VALVE REPAIR KIT, Includes (1) Viton Seat, (2) Bushings, Butterfly Valve, Size 1 in, Material of Construction Viton (Seat)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI HE 180k BTU Propane Interior Tankless Water Heater (RE180iP)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693662)
- WINGITS Shower Basket, 8 In W, SS, Polished (WRBPS8)
- ZORO SELECT Two Way Cleanout Tee, 4 In Hub (1WHR9)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- CONOFLOW Diaphragm Valve Parts And Accessory (B-1980)
- ZURN Valve Rebuild Kit, Fits Watts, 3/4" Size (RK34-625XL)
- Vne Valves