Shop All Valve Parts
Vne
Valve Repair Kit
Mfr # 45-SCV-RPRKT-4.0-V
Zoro # G408273942
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Repair Kit
- Size 4 in
- Type Spring Check Valve
- Material of Construction Viton
- Includes (1) Body Gasket, (1) O-Ring, (1) Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 45-SCV-RPRKT-4.0-V
- Zoro # G408273942
- Country of Origin United States
- Category Valve Parts
Dimensions
Size | 4 in |
Details
Item | VALVE REPAIR KIT |
Product Type | Repair Kit |
Type | Spring Check Valve |
Material of Construction | Viton |
Includes | (1) Body Gasket, (1) O-Ring, (1) Spring |
Description
VALVE REPAIR KIT, Includes (1) Body Gasket, (1) O-Ring, (1) Spring, Spring Check Valve, Size 4 in, Material of Construction Viton
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Double Robe Hook Sobe Series Oil Rubbed Bronze (BBS2010-10B)
- CHARLOTTE PIPE AND FOUNDRY 4x3 DWV Redu Coupling (PVC 00102 1400HA)
- DELTA Soap/Lotion, Dispenser (RP1001BL)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 15 In L (22600045015000)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-E)
- HONEYWELL THERMAL SOLUTIONS S7820A1007 Remote Reset Module (S7820A1007)
- ALFA LAVAL Service Kit 3/4" Stop Epdm Sssv (9611926330)
- Vne Valves