Shop All Valve Parts
Vne
Valve Repair Kit
Mfr # 45-SCV-RPRKT-3.0-V
Zoro # G208273975
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spring Check Valve
- Includes (1) Body Gasket, (1) O-Ring, (1) Spring
- Size 3 in
- Material of Construction Viton
- Product Type Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 45-SCV-RPRKT-3.0-V
- Zoro # G208273975
- Country of Origin United States
- Category Valve Parts
Dimensions
Size | 3 in |
Details
Item | VALVE REPAIR KIT |
Type | Spring Check Valve |
Includes | (1) Body Gasket, (1) O-Ring, (1) Spring |
Material of Construction | Viton |
Product Type | Repair Kit |
Description
VALVE REPAIR KIT, Includes (1) Body Gasket, (1) O-Ring, (1) Spring, Spring Check Valve, Size 3 in, Material of Construction Viton
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-50)
- LEGEND VALVE 2" X 1-1/4" SS304 HEX BUSHING (404-501)
- BRONDELL CleanSpa Easy Hand Held Bidet (CSE-37)
- KINGSTON BRASS KB958FL Mini-Widespread Bathroom Faucet, Brushed Nickel (KB958FL)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-E)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- DIXON 3 in B5107 BLACK EPDM REPAIR KIT SEE (B5107-RKE300)
- HONEYWELL 14003297-001 Valve Repack Kit (14003297-0)
- Vne Valves