Shop All Valve Parts
Vne
Valve Repair Kit
Mfr # 45-SCV-RPRKT-2.5-V
Zoro # G308273929
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Repair Kit
- Size 2 1/2 in
- Material of Construction Viton
- Includes (1) Body Gasket, (1) O-Ring, (1) Spring
- Type Spring Check Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 45-SCV-RPRKT-2.5-V
- Zoro # G308273929
- Country of Origin United States
- Category Valve Parts
Dimensions
Size | 2 1/2 in |
Details
Item | VALVE REPAIR KIT |
Product Type | Repair Kit |
Material of Construction | Viton |
Includes | (1) Body Gasket, (1) O-Ring, (1) Spring |
Type | Spring Check Valve |
Description
VALVE REPAIR KIT, Includes (1) Body Gasket, (1) O-Ring, (1) Spring, Spring Check Valve, Size 2 1/2 in, Material of Construction Viton
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4WNL4)
- ZORO SELECT 1" FNPT Nickel Brass Ball Valve Inline (107-815-NF)
- ELKAY Harmony Single Hole Kitchen Faucet, Chrome (LKHA1041CR)
- CHARLOTTE PIPE AND FOUNDRY PVC Sanitary Tee 2 x 1.5 x 2 in. (4269783)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-E)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- ALFA LAVAL Packing Block Vee Actuator (17-97)
- ASCO Valve Rebuild Kit, With Instructions (306191)
- Vne Valves