Shop All Valve Parts
Vne
Valve Repair Kit
Mfr # 45-SCV-RPRKT-2.0-E
Zoro # G008273960
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Repair Kit
- Size 2 in
- Material of Construction EPDM
- Includes (1) Body Gasket, (1) O-Ring, (1) Spring
- Type Spring Check Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 45-SCV-RPRKT-2.0-E
- Zoro # G008273960
- Country of Origin United States
- Category Valve Parts
Dimensions
Size | 2 in |
Details
Item | VALVE REPAIR KIT |
Product Type | Repair Kit |
Material of Construction | EPDM |
Includes | (1) Body Gasket, (1) O-Ring, (1) Spring |
Type | Spring Check Valve |
Description
VALVE REPAIR KIT, Includes (1) Body Gasket, (1) O-Ring, (1) Spring, Spring Check Valve, Size 2 in, Material of Construction EPDM
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes, 2 Holes 14Óx10Óx5Ó (BKHS-W-1410-SS-P-G)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" MPTxFSx12" L M (14CP-12-MH)
- TYGON Tubing, Tygothane(R), 11/16 In OD, 100 Ft (AEM02034)
- ZSI Beta Clamps, Heavy Series, 2 In Pipe (H6038S)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-E)
- WOODFORD MFG Model 70/72 8-Piece Repair Kit (RK-70)
- NAUGATUCK Float Ball, Round, SS, 5 In (GRT50S419B)
- Vne Valves