Shop All Valve Parts
Vne
Valve Repair Kit
Mfr # 45-SCV-RPRKT-1.0-1.5-E
Zoro # G408273980
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spring Check Valve
- Material of Construction EPDM
- Includes (1) Body Gasket, (1) O-Ring, (1) Spring
- Product Type Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 45-SCV-RPRKT-1.0-1.5-E
- Zoro # G408273980
- Country of Origin United States
- Category Valve Parts
Details
Item | VALVE REPAIR KIT |
Type | Spring Check Valve |
Material of Construction | EPDM |
Includes | (1) Body Gasket, (1) O-Ring, (1) Spring |
Product Type | Repair Kit |
Description
VALVE REPAIR KIT, Includes (1) Body Gasket, (1) O-Ring, (1) Spring, Spring Check Valve, Material of Construction EPDM
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASO K16Ba-60 60" Husky Screw In Type (K16BA-60)
- WOHLER Camera Head Dome, Glass (3674)
- ORION 10 1/2 in W x 18 1/2 in L x 9 1/4 in H, Above or Below (ARLS 12)
- PARKER 3/8" x 5/16" Compression Union Connector (P6UC5)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- INDU-TECH LEVEL TRANSMITTER ISOLATION STAINLESS OTHER VALVE (LT-3310)
- REELCRAFT STATIC GROUNDING DISCHARGE REEL SINGLE 7in (G3050)
- Vne Valves