Shop All Stainless Steel Tubing
Vne
Tubing, 5.782" I.D., 6" O.D., Welded, 6 ft L
Mfr # JT6000098S31603290006
Zoro # G910741526
Free Shipping & Returns
$2,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 6 in
- Wall Thickness 0.109 in
- Inside Diameter 5.782 in
- Tube Form Straight
- Application Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vne
- MFR # JT6000098S31603290006
- Zoro # G910741526
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 6 in |
Inside Diameter | 5.782 in |
Overall Length | 6 ft |
Details
Wall Thickness | 0.109 in |
Tube Form | Straight |
Application | Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water |
Material Grade | 316L |
Material | Stainless Steel |
Interior Smoothness | 20 microinches |
Cleaned and Capped | Yes |
Item | Tubing |
Food and Beverage Compatibility | Beer, Dairy, Milk |
Exterior Smoothness | 30 microinches |
Interior Finish | 20 RA |
Fabrication | Welded |
Exterior Finish | 30 RA |
Standards | ASTM A270 |
System of Measurement | Inch |
Description
Tubing, Application Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water, Cleaned and Capped Yes, Coating Color Not Applicable, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 5.782 in, Material Stainless Steel, Material Grade 316L, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outside Diameter 6 in, Overall Length 6 ft, Resistance Properties Not Applicable, Standards ASTM A270
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dorval Universal Tank Lever (75660-CZ)
- POWERS Straight Check Stop, 1/2In IPS, PK2 (141-176)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 8", 2.2 GPM Flow Rate (EVO-SPT-8)
- KISSLER Hot Cartridge, Ceramic, Brass, Gerber (86-987)
- VNE Tubing, 5.782" I.D., 6" O.D., Welded, 6 ft L (JT6000098S30403290006)
- VNE Tubing, 0.62" I.D., 3/4" O.D., Welded (JT0750060S31603290006)
- VNE Tubing, 0.37" I.D., 1/2" O.D., Welded (JT0500058S30403290006)
- VNE Tubing, 3.834" I.D., 4" O.D., Welded, 6 ft L (JT4000078S30403290006)
- VNE Tubing, 2.37" I.D., 2 1/2" O.D., Welded (JT2500060S31603290006)
- VNE Tubing, 2.87" I.D., 3" O.D., Welded, 6 ft L (JT3000060S30403290006)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR7)
- Vne Stainless Steel Tubing