Shop All Stainless Steel Tubing
Vne
Tubing, 5.782" I.D., 6" O.D., Welded, 6 ft L
Mfr # JT6000098S30403290006
Zoro # G810741527
Free Shipping & Returns
$2,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 6 in
- Wall Thickness 0.109 in
- Inside Diameter 5.782 in
- Application Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water
- Standards ASTM A270
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vne
- MFR # JT6000098S30403290006
- Zoro # G810741527
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 6 in |
Inside Diameter | 5.782 in |
Overall Length | 6 ft |
Details
Wall Thickness | 0.109 in |
Application | Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water |
Standards | ASTM A270 |
Fabrication | Welded |
Food and Beverage Compatibility | Beer, Dairy, Milk |
Material Grade | 304L |
System of Measurement | Inch |
Interior Smoothness | 20 microinches |
Exterior Smoothness | 30 microinches |
Item | Tubing |
Interior Finish | 20 RA |
Material | Stainless Steel |
Tube Form | Straight |
Exterior Finish | 30 RA |
Cleaned and Capped | Yes |
Description
Tubing, Application Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water, Cleaned and Capped Yes, Coating Color Not Applicable, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 5.782 in, Material Stainless Steel, Material Grade 304L, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outside Diameter 6 in, Overall Length 6 ft, Resistance Properties Not Applicable, Standards ASTM A270
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 1" x 1" (79330)
- ZORO SELECT Tubing, 3/32 in Outside Dia, 1 ft Length (8126)
- 3M Quick Connect Filter, 20 gpm, 5 Micron, 4-1/2" O.D., 20 1/16 in H (5621006)
- KRYLON Krylon K1303 Crystal Clear Spray (K1303)
- VNE Tubing, 2.37" I.D., 2 1/2" O.D., Welded (JT2500060S31603290006)
- VNE Tubing, 0.37" I.D., 1/2" O.D., Welded (JT0500058S30403290006)
- VNE Tubing, 0.62" I.D., 3/4" O.D., Welded (JT0750060S31603290006)
- VNE Tubing, 1.37" I.D., 1 1/2" O.D., Welded (JT1500060S30403290006)
- VNE Tubing, 3.834" I.D., 4" O.D., Welded, 6 ft L (JT4000078S31603290006)
- VNE Tubing, 0.37" I.D., 1/2" O.D., Welded (JT0500058S31603290006)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACJ1)
- Vne Tubing