Shop All Stainless Steel Tubing
Vne
Tubing, 3.834" I.D., 4" O.D., Welded, 6 ft L
Mfr # JT4000078S31603290006
Zoro # G110741524
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4 in
- Wall Thickness 0.083 in
- Inside Diameter 3.834 in
- System of Measurement Inch
- Food and Beverage Compatibility Beer, Dairy, Milk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # JT4000078S31603290006
- Zoro # G110741524
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 4 in |
Inside Diameter | 3.834 in |
Overall Length | 6 ft |
Details
Wall Thickness | 0.083 in |
System of Measurement | Inch |
Food and Beverage Compatibility | Beer, Dairy, Milk |
Interior Finish | 20 RA |
Cleaned and Capped | Yes |
Fabrication | Welded |
Tube Form | Straight |
Exterior Finish | 30 RA |
Application | Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water |
Material Grade | 316L |
Item | Tubing |
Standards | ASTM A270 |
Material | Stainless Steel |
Interior Smoothness | 20 microinches |
Exterior Smoothness | 30 microinches |
Description
Tubing, Application Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water, Cleaned and Capped Yes, Coating Color Not Applicable, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 3.834 in, Material Stainless Steel, Material Grade 316L, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outside Diameter 4 in, Overall Length 6 ft, Resistance Properties Not Applicable, Standards ASTM A270
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" S-455 NL CXC IN-LINE CHK (105-464NL)
- DYNAQUIP CONTROLS 1/2" FNPT Carbon Steel Ball Valve Inline, Max. Pressure: 5800 psi CWP (VAE2.A0 1/2)
- DELTA Two Handle Widespread Bathroom Faucet (3599LF-BLMPU)
- POWERS Booster Funnel (LF390831)
- VNE Tubing, 1.37" I.D., 1 1/2" O.D., Welded (JT1500060S31603290006)
- VNE Tubing, 0.62" I.D., 3/4" O.D., Welded (JT0750060S31603290006)
- VNE Tubing, 0.37" I.D., 1/2" O.D., Welded (JT0500058S31603290006)
- VNE Tubing, 2.87" I.D., 3" O.D., Welded, 6 ft L (JT3000060S31603290006)
- VNE Tubing, 1.37" I.D., 1 1/2" O.D., Welded (JT1500060S30403290006)
- VNE Tubing, 0.37" I.D., 1/2" O.D., Welded (JT0500058S30403290006)
- ZORO SELECT 8mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTJ7)
- Vne Tubing