Shop All Stainless Steel Tubing
Vne
Tubing, 3.834" I.D., 4" O.D., Welded, 6 ft L
Mfr # JT4000078S30403290006
Zoro # G410741521
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4 in
- Wall Thickness 0.083 in
- Inside Diameter 3.834 in
- Exterior Smoothness 30 microinches
- Tube Form Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # JT4000078S30403290006
- Zoro # G410741521
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 4 in |
Inside Diameter | 3.834 in |
Overall Length | 6 ft |
Details
Wall Thickness | 0.083 in |
Exterior Smoothness | 30 microinches |
Tube Form | Straight |
Interior Smoothness | 20 microinches |
Fabrication | Welded |
System of Measurement | Inch |
Exterior Finish | 30 RA |
Standards | ASTM A270 |
Item | Tubing |
Application | Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water |
Cleaned and Capped | Yes |
Food and Beverage Compatibility | Beer, Dairy, Milk |
Interior Finish | 20 RA |
Material Grade | 304L |
Material | Stainless Steel |
Description
Tubing, Application Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water, Cleaned and Capped Yes, Coating Color Not Applicable, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 3.834 in, Material Stainless Steel, Material Grade 304L, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outside Diameter 4 in, Overall Length 6 ft, Resistance Properties Not Applicable, Standards ASTM A270
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISTRIBUTION POINT Saniflo Descaler For Macerating Toilet Systems (52)
- USA INDUSTRIALS FEP Tubing, 1/16" ID x 1/8" OD x 50 Ft. L (ZUSA-HT-913)
- LASCO FITTINGS Bushing, 3/4 x 1/2 in, Schedule 40, White (438101BC)
- ZURN Diaphragm Flushvalve, 1.28 gpf (Z6000PL-HET)
- VNE Tubing, 1.37" I.D., 1 1/2" O.D., Welded (JT1500060S31603290006)
- VNE Tubing, 5.782" I.D., 6" O.D., Welded, 6 ft L (JT6000098S30403290006)
- VNE Tubing, 0.37" I.D., 1/2" O.D., Welded (JT0500058S31603290006)
- VNE Tubing, 1.37" I.D., 1 1/2" O.D., Welded (JT1500060S30403290006)
- VNE Tubing, 2.37" I.D., 2 1/2" O.D., Welded (JT2500060S31603290006)
- VNE Tubing, 2.87" I.D., 3" O.D., Welded, 6 ft L (JT3000060S31603290006)
- ZORO SELECT 5/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN9)
- Vne Stainless Steel Tubing