Shop All Stainless Steel Tubing
Vne
Tubing, 2.87" I.D., 3" O.D., Welded, 6 ft L
Mfr # JT3000060S31603290006
Zoro # G910741533
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3 in
- Wall Thickness 0.065 in
- Inside Diameter 2.87 in
- Interior Finish 20 RA
- Exterior Finish 30 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vne
- MFR # JT3000060S31603290006
- Zoro # G910741533
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 3 in |
Inside Diameter | 2.87 in |
Overall Length | 6 ft |
Details
Wall Thickness | 0.065 in |
Interior Finish | 20 RA |
Exterior Finish | 30 RA |
Item | Tubing |
Material | Stainless Steel |
Standards | ASTM A270 |
Tube Form | Straight |
Application | Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water |
Cleaned and Capped | Yes |
System of Measurement | Inch |
Interior Smoothness | 20 microinches |
Fabrication | Welded |
Exterior Smoothness | 30 microinches |
Food and Beverage Compatibility | Beer, Dairy, Milk |
Material Grade | 316L |
Description
Tubing, Application Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water, Cleaned and Capped Yes, Coating Color Not Applicable, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 2.87 in, Material Stainless Steel, Material Grade 316L, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outside Diameter 3 in, Overall Length 6 ft, Resistance Properties Not Applicable, Standards ASTM A270
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2X51/2 Xh Blk Stl CW Nipple (0330515800)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO112)
- SPEAKMAN Exposed Shower with S-2253 (S-1495-3-AF)
- B & K STZ Industries 3/4 in. FIP each X 1/2 in. D FIP Galvanized Malleable Iron 90 degree Reducing Elbow (311UPRE-3412)
- VNE Tubing, 1.37" I.D., 1 1/2" O.D., Welded (JT1500060S31603290006)
- VNE Tubing, 2.87" I.D., 3" O.D., Welded, 6 ft L (JT3000060S30403290006)
- VNE Tubing, 0.37" I.D., 1/2" O.D., Welded (JT0500058S30403290006)
- VNE Tubing, 2.37" I.D., 2 1/2" O.D., Welded (JT2500060S31603290006)
- VNE Tubing, 1.37" I.D., 1 1/2" O.D., Welded (JT1500060S30403290006)
- VNE Tubing, 0.37" I.D., 1/2" O.D., Welded (JT0500058S31603290006)
- ZORO SELECT 3/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD8)
- Vne Tubing