Shop All Stainless Steel Tubing
Vne
Tubing, 2.37" I.D., 2 1/2" O.D., Welded
Mfr # JT2500060S31603290006
Zoro # G210741523
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2 1/2 in
- Wall Thickness 0.065 in
- Inside Diameter 2.37 in
- Cleaned and Capped Yes
- Interior Smoothness 20 microinches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # JT2500060S31603290006
- Zoro # G210741523
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 2 1/2 in |
Inside Diameter | 2.37 in |
Overall Length | 6 ft |
Details
Wall Thickness | 0.065 in |
Cleaned and Capped | Yes |
Interior Smoothness | 20 microinches |
Standards | ASTM A270 |
Material | Stainless Steel |
Fabrication | Welded |
Exterior Finish | 30 RA |
Tube Form | Straight |
System of Measurement | Inch |
Application | Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water |
Material Grade | 316L |
Exterior Smoothness | 30 microinches |
Food and Beverage Compatibility | Beer, Dairy, Milk |
Interior Finish | 20 RA |
Item | Tubing |
Description
Tubing, Application Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water, Cleaned and Capped Yes, Coating Color Not Applicable, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 2.37 in, Material Stainless Steel, Material Grade 316L, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outside Diameter 2 1/2 in, Overall Length 6 ft, Resistance Properties Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Vc230 Banjo Vent Cap (VC230)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52409)
- ZORO SELECT 1/2" MNPT x 51/64" TBE Brass Close Pipe Nipple Sch 40 (706112-08)
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 1 In Out (31500111008000 IP)
- VNE Tubing, 2.87" I.D., 3" O.D., Welded, 6 ft L (JT3000060S30403290006)
- VNE Tubing, 1.37" I.D., 1 1/2" O.D., Welded (JT1500060S30403290006)
- VNE Tubing, 5.782" I.D., 6" O.D., Welded, 6 ft L (JT6000098S30403290006)
- VNE Tubing, 1.37" I.D., 1 1/2" O.D., Welded (JT1500060S31603290006)
- VNE Tubing, 0.37" I.D., 1/2" O.D., Welded (JT0500058S31603290006)
- VNE Tubing, 0.62" I.D., 3/4" O.D., Welded (JT0750060S31603290006)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF6)
- Vne Tubing