Shop All Copper Tubing
Vne
Tubing, 2.37" I.D., 2 1/2" O.D., Welded
Mfr # JT2500060S30403290006
Zoro # G210436214
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2 1/2 in
- Application Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water
- Inside Diameter 2.37 in
- Wall Thickness 0.065 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # JT2500060S30403290006
- Zoro # G210436214
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Diameter | 2 1/2 in |
Inside Diameter | 2.37 in |
Overall Length | 6 ft |
Details
Item | Tubing |
Application | Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water |
Wall Thickness | 0.065 in |
System of Measurement | Inch |
Cleaned and Capped | Yes |
Material Grade | 304L |
Interior Smoothness | 20 microinches |
Exterior Finish | 30 RA |
Fabrication | Welded |
Exterior Smoothness | 30 microinches |
Material | Stainless Steel |
Standards | ASTM A270 |
Tube Form | Straight |
Food and Beverage Compatibility | Beer, Dairy, Milk |
Interior Finish | 20 RA |
Description
Tubing, Application Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water, Cleaned and Capped Yes, Coating Color Not Applicable, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 2.37 in, Material Stainless Steel, Material Grade 304L, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outside Diameter 2 1/2 in, Overall Length 6 ft, Resistance Properties Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Pilot Assembly Replacement Kit, 12" L (SP13884H)
- BRADLEY Angle Volume Control Valve (S02-045)
- SOUTHLAND 1/2 In. x 4 In. Welded Steel Galvanized Nipple (10406)
- ZORO SELECT 3/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P774)
- JMF 3/8 in. x 20 ft. Copper Type Utility Tubing (49857)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 2 ft Length, Type M (MH06002)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- STREAMLINE Coil Copper Tubing, 1/8 in Outside Dia, 50 ft Length, Type ACR (D 02050)
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 1 ft Length (8139)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 10 ft Length, Type K (KH10010)
- JMF Copper Tubing, 10 ft L, Coil (6363808759806)
- Vne Copper Tubing