Shop All Stainless Steel Tubing
Vne
Tubing, 1.87" I.D., 2" O.D., Welded, 6 ft L
Mfr # JT2000060S31603290006
Zoro # G010741525
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2 in
- Wall Thickness 0.065 in
- Inside Diameter 1.87 in
- Interior Smoothness 20 microinches
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # JT2000060S31603290006
- Zoro # G010741525
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 2 in |
Inside Diameter | 1.87 in |
Overall Length | 6 ft |
Details
Wall Thickness | 0.065 in |
Interior Smoothness | 20 microinches |
System of Measurement | Inch |
Food and Beverage Compatibility | Beer, Dairy, Milk |
Fabrication | Welded |
Material | Stainless Steel |
Standards | ASTM A270 |
Material Grade | 316L |
Cleaned and Capped | Yes |
Application | Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water |
Interior Finish | 20 RA |
Tube Form | Straight |
Exterior Smoothness | 30 microinches |
Item | Tubing |
Exterior Finish | 30 RA |
Description
Tubing, Application Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water, Cleaned and Capped Yes, Coating Color Not Applicable, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 1.87 in, Material Stainless Steel, Material Grade 316L, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outside Diameter 2 in, Overall Length 6 ft, Resistance Properties Not Applicable, Standards ASTM A270
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Elbow, 16mm (PUL16)
- LEGEND VALVE 1" T-2000 NO LEAD BALL VALVE (101-415NL)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/2" OD Tube, 316SS (100050-4-655)
- SLOAN Flange Kit Cr1010A Cp 1-1/2 Spud Flange Kit (3332002)
- VNE Tubing, 2.87" I.D., 3" O.D., Welded, 6 ft L (JT3000060S31603290006)
- VNE Tubing, 5.782" I.D., 6" O.D., Welded, 6 ft L (JT6000098S30403290006)
- VNE Tubing, 0.62" I.D., 3/4" O.D., Welded (JT0750060S31603290006)
- VNE Tubing, 2.87" I.D., 3" O.D., Welded, 6 ft L (JT3000060S30403290006)
- VNE Tubing, 3.834" I.D., 4" O.D., Welded, 6 ft L (JT4000078S30403290006)
- VNE Tubing, 0.37" I.D., 1/2" O.D., Welded (JT0500058S30403290006)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF4)
- Vne Stainless Steel Tubing