Shop All Stainless Steel Tubing
Vne
Tubing, 1.87" I.D., 2" O.D., Welded, 6 ft L
Mfr # JT2000060S30403290006
Zoro # G310741522
original price:
$137.99
23% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2 in
- Wall Thickness 0.065 in
- Inside Diameter 1.87 in
- Standards ASTM A270
- Application Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # JT2000060S30403290006
- Zoro # G310741522
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 2 in |
Inside Diameter | 1.87 in |
Overall Length | 6 ft |
Details
Wall Thickness | 0.065 in |
Standards | ASTM A270 |
Item | Tubing |
Application | Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water |
Fabrication | Welded |
Material | Stainless Steel |
Interior Finish | 20 RA |
Interior Smoothness | 20 microinches |
System of Measurement | Inch |
Food and Beverage Compatibility | Beer, Dairy, Milk |
Cleaned and Capped | Yes |
Exterior Smoothness | 30 microinches |
Material Grade | 304L |
Exterior Finish | 30 RA |
Tube Form | Straight |
Description
Tubing, Application Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water, Cleaned and Capped Yes, Coating Color Not Applicable, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 1.87 in, Material Stainless Steel, Material Grade 304L, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outside Diameter 2 in, Overall Length 6 ft, Resistance Properties Not Applicable, Standards ASTM A270
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pressure Hose Starlight Chrome (45461000)
- ASCO Solenoid Valve Rebuild Kit, For 2LBH8 (302076)
- NIBCO 4" NOM C Copper 45 Degree Elbow (606 4)
- ZORO SELECT 7" L, Fasten, Chrome Plated Steel, Safety Rail/Bar, Chrome Plated (4WMJ6)
- VNE Tubing, 2.87" I.D., 3" O.D., Welded, 6 ft L (JT3000060S30403290006)
- VNE Tubing, 3.834" I.D., 4" O.D., Welded, 6 ft L (JT4000078S30403290006)
- VNE Tubing, 0.37" I.D., 1/2" O.D., Welded (JT0500058S30403290006)
- VNE Tubing, 0.62" I.D., 3/4" O.D., Welded (JT0750060S31603290006)
- VNE Tubing, 1.37" I.D., 1 1/2" O.D., Welded (JT1500060S31603290006)
- VNE Tubing, 2.37" I.D., 2 1/2" O.D., Welded (JT2500060S31603290006)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT6)
- Vne Stainless Steel Tubing