Shop All Stainless Steel Tubing
Vne
Tubing, 1.37" I.D., 1 1/2" O.D., Welded
Mfr # JT1500060S30403290006
Zoro # G710741535
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1 1/2 in
- Wall Thickness 0.065 in
- Inside Diameter 1.37 in
- System of Measurement Inch
- Material Grade 304L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vne
- MFR # JT1500060S30403290006
- Zoro # G710741535
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 1 1/2 in |
Inside Diameter | 1.37 in |
Overall Length | 6 ft |
Details
Wall Thickness | 0.065 in |
System of Measurement | Inch |
Material Grade | 304L |
Exterior Finish | 30 RA |
Interior Smoothness | 20 microinches |
Cleaned and Capped | Yes |
Food and Beverage Compatibility | Beer, Dairy, Milk |
Item | Tubing |
Application | Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water |
Fabrication | Welded |
Standards | ASTM A270 |
Material | Stainless Steel |
Interior Finish | 20 RA |
Tube Form | Straight |
Exterior Smoothness | 30 microinches |
Description
Tubing, Application Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water, Cleaned and Capped Yes, Coating Color Not Applicable, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 1.37 in, Material Stainless Steel, Material Grade 304L, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outside Diameter 1 1/2 in, Overall Length 6 ft, Resistance Properties Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Bronze Hex Bushing, 3/4"x1/2", No Lead (B74209LF)
- BONOMI 1-1/4" NPT Stainless Steel Spring Check Valve (S250-11/4)
- BONOMI 3/4" Electric Brass Ball Valve 100/240VAC (8E864LF-003-3/4)
- GF PIPING SYSTEMS 1" FNPT PVC Ball Valve 3-Way True Union (161543104)
- VNE Tubing, 3.834" I.D., 4" O.D., Welded, 6 ft L (JT4000078S30403290006)
- VNE Tubing, 2.87" I.D., 3" O.D., Welded, 6 ft L (JT3000060S30403290006)
- VNE Tubing, 0.62" I.D., 3/4" O.D., Welded (JT0750060S31603290006)
- VNE Tubing, 2.87" I.D., 3" O.D., Welded, 6 ft L (JT3000060S31603290006)
- VNE Tubing, 0.37" I.D., 1/2" O.D., Welded (JT0500058S30403290006)
- VNE Tubing, 2.37" I.D., 2 1/2" O.D., Welded (JT2500060S31603290006)
- TW METALS SS Tubing, 304, 1 Sq x .065 WA, 5 ft. (38982-5)
- Vne Tubing