Shop All Copper Tubing
Vne
Tubing, 0.87" I.D., 1" O.D., Welded, 6 ft L
Mfr # JT1000060S30403290006
Zoro # G010436285
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1 in
- Application Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water
- Wall Thickness 0.065 in
- Inside Diameter 0.87 in
- Tube Form Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vne
- MFR # JT1000060S30403290006
- Zoro # G010436285
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Diameter | 1 in |
Inside Diameter | 0.87 in |
Overall Length | 6 ft |
Details
Item | Tubing |
Application | Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water |
Wall Thickness | 0.065 in |
Tube Form | Straight |
Cleaned and Capped | Yes |
Exterior Smoothness | 30 microinches |
Exterior Finish | 30 RA |
Food and Beverage Compatibility | Beer, Dairy, Milk |
Interior Smoothness | 20 microinches |
Material | Stainless Steel |
System of Measurement | Inch |
Fabrication | Welded |
Standards | ASTM A270 |
Interior Finish | 20 RA |
Material Grade | 304L |
Description
Tubing, Application Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water, Cleaned and Capped Yes, Coating Color Not Applicable, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.87 in, Material Stainless Steel, Material Grade 304L, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outside Diameter 1 in, Overall Length 6 ft, Resistance Properties Not Applicable, Standards ASTM A270
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress coupling No stop, 1-1/4" x 1-1/4" (78187)
- MEC FF SN Pol x 1/4 in. MPT Round Brass Handwheel with Flats (ME1654AR)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/4" OD x 100', Blue (N14ANB)
- RINNAI 40" Condensing Vent Termination, 2 in PVC to Concentric (196125PVC)
- VNE Tubing, 2.37" I.D., 2 1/2" O.D., Welded (JT2500060S30403290006)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 10 ft Length, Type ACR (AC06010)
- ZORO SELECT 260 Brass Round Tube, 1/16 in Outside Dia, 1 ft Length (8125)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 5 ft Length, Type K (KH04005)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type K (KH05010)
- STREAMLINE Streamline 3/8X60L L-Type, Soft Coil Tubing, 3/8 in, 1/2 in OD, 60 ft L (LS03060)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 100 ft Length, Type ACR (D 06100P)
- Vne Copper Tubing