Shop All Stainless Steel Tubing
Vne
Tubing, 0.37" I.D., 1/2" O.D., Welded
Mfr # JT0500058S31603290006
Zoro # G210741530
original price:
$137.99
23% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1/2 in
- Wall Thickness 0.065 in
- Inside Diameter 0.37 in
- Interior Finish 30 RA
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vne
- MFR # JT0500058S31603290006
- Zoro # G210741530
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 1/2 in |
Inside Diameter | 0.37 in |
Overall Length | 6 ft |
Details
Wall Thickness | 0.065 in |
Interior Finish | 30 RA |
Material | Stainless Steel |
Tube Form | Straight |
Application | Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water |
System of Measurement | Inch |
Cleaned and Capped | Yes |
Exterior Finish | 30 RA |
Interior Smoothness | 20 microinches |
Food and Beverage Compatibility | Beer, Dairy, Milk |
Item | Tubing |
Exterior Smoothness | 30 microinches |
Fabrication | Welded |
Material Grade | 316L |
Standards | ASTM A270 |
Description
Tubing, Application Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water, Cleaned and Capped Yes, Coating Color Not Applicable, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.37 in, Material Stainless Steel, Material Grade 316L, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outside Diameter 1/2 in, Overall Length 6 ft, Resistance Properties Not Applicable, Standards ASTM A270
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Replacement Tank, 3"x3"x1/16" Sz (K-1024390)
- AMERICAN STANDARD American Standard, Tank Cover for item 3483.100.020 (735133-400.020)
- LEGEND VALVE 2-1/2" GALV. SQUARE HEAD PLUG (352-409)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl MB (T24876-BLLHP)
- VNE Tubing, 0.37" I.D., 1/2" O.D., Welded (JT0500058S30403290006)
- VNE Tubing, 3.834" I.D., 4" O.D., Welded, 6 ft L (JT4000078S30403290006)
- VNE Tubing, 1.37" I.D., 1 1/2" O.D., Welded (JT1500060S31603290006)
- VNE Tubing, 1.37" I.D., 1 1/2" O.D., Welded (JT1500060S30403290006)
- VNE Tubing, 5.782" I.D., 6" O.D., Welded, 6 ft L (JT6000098S30403290006)
- VNE Tubing, 2.87" I.D., 3" O.D., Welded, 6 ft L (JT3000060S31603290006)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- Vne Tubing