Shop All Stainless Steel Tubing
Vne
Tubing, 0.37" I.D., 1/2" O.D., Welded
Mfr # JT0500058S30403290006
Zoro # G710741528
original price:
$108.99
24% off
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1/2 in
- Wall Thickness 0.065 in
- Inside Diameter 0.37 in
- Standards ASTM A270
- Exterior Finish 30 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vne
- MFR # JT0500058S30403290006
- Zoro # G710741528
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 1/2 in |
Inside Diameter | 0.37 in |
Overall Length | 6 ft |
Details
Wall Thickness | 0.065 in |
Standards | ASTM A270 |
Item | Tubing |
Exterior Finish | 30 RA |
Material | Stainless Steel |
Application | Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water |
Exterior Smoothness | 30 microinches |
Tube Form | Straight |
Fabrication | Welded |
System of Measurement | Inch |
Material Grade | 304L |
Interior Finish | 30 RA |
Food and Beverage Compatibility | Beer, Dairy, Milk |
Cleaned and Capped | Yes |
Interior Smoothness | 20 microinches |
Description
Tubing, Application Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water, Cleaned and Capped Yes, Coating Color Not Applicable, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.37 in, Material Stainless Steel, Material Grade 304L, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outside Diameter 1/2 in, Overall Length 6 ft, Resistance Properties Not Applicable, Standards ASTM A270
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Caxton 15" X 12" Under-Mount Bathroom (2209-0)
- THRIFCO PLUMBING 3/4 Inch x 3/8 Inch Threaded x Threaded PVC Bushing SCH 40 (8113560)
- DIVERSITECH Flood Prevention Switch, 3/4" Pipe Valve (CS-2)
- ADVANCED DRAINAGE SYSTEMS CORR SNAP ADAPTER 6X4"" (0662AAHAN)
- VNE Tubing, 1.37" I.D., 1 1/2" O.D., Welded (JT1500060S31603290006)
- VNE Tubing, 0.37" I.D., 1/2" O.D., Welded (JT0500058S31603290006)
- VNE Tubing, 3.834" I.D., 4" O.D., Welded, 6 ft L (JT4000078S31603290006)
- VNE Tubing, 2.87" I.D., 3" O.D., Welded, 6 ft L (JT3000060S31603290006)
- VNE Tubing, 3.834" I.D., 4" O.D., Welded, 6 ft L (JT4000078S30403290006)
- VNE Tubing, 5.782" I.D., 6" O.D., Welded, 6 ft L (JT6000098S30403290006)
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADR2)
- Vne Stainless Steel Tubing