Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # EG23B-6L2.5X.5
Zoro # G103858765
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp x FNPT
- For Tube Outside Diameter 2 1/2 in
- Interior Finish 32 RA
- Material Grade 316L
- Tube OD 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vne
- MFR # EG23B-6L2.5X.5
- Zoro # G103858765
- Country of Origin United States
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 2 1/2 in |
Fitting Tube Size Outside Diameter | 2 1/2 in |
Details
Item | Clamp Thermometer Cap |
Fitting Connection Type | Clamp x FNPT |
Interior Finish | 32 RA |
Material Grade | 316L |
Tube OD | 2 1/2 in |
Fitting Material | Stainless Steel |
Fitting Body Material | 316L Stainless Steel |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
End Connection Type | Clamp, Threaded |
Shape and Schedule | Clamp Thermometer Cap |
Interior/Exterior Finish | 32 RA / 32 RA |
Exterior Finish | 32 RA |
Fitting Shape | Cap |
Fitting Wall Thickness | 0.5 in |
Description
Clamp Thermometer Cap, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Connection Type Clamp x FNPT, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 316L, Fitting Tube Size Outside Diameter 2 1/2 in, Fitting Wall Thickness 0.5 in, Overall Length 3 1/16 in, Specific Fitting Shape Clamp Thermometer Cap, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 6" Flanged Cast Iron Triple Duty Check Valve (0600-125TFI-B)
- BOOSTER BATH Bathing/Lifestyle Steps Grey, 19x6 (BB-STEP)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1", Ep, Socketket (ABVS100EPS-PV)
- PLUMB PAK Nuts 1-1/2 X 1-1/4 S/J (916DK)
- VNE Clamp Ferrule, Short, T304 (EG2CS8.0)
- VNE STAINLESS STEEL FITTING (13MHHMD4.0)
- VNE Solid End Cap, T316L (EG16A-6L6.0)
- VNE STAINLESS STEEL FITTING (E7W4.0)
- VNE Elb 90 deg., Tang One End Clamp, T316L (E2C-6L2.5)
- VNE Clamp 45 deg., Lateral, T316L (EG28A-6L2.0)
- MAXPURE STAINLESS STEEL FITTING (TEG216L.5-PL)
- Vne Sanitary Tube Fittings