Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # EG23B-6L2.0X1.0
Zoro # G003858759
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp x FNPT
- Interior/Exterior Finish 32 RA / 32 RA
- Interior Finish 32 RA
- Exterior Finish 32 RA
- For Tube Outside Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vne
- MFR # EG23B-6L2.0X1.0
- Zoro # G003858759
- Country of Origin United States
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 2 in |
Fitting Tube Size Outside Diameter | 2 in |
Details
Item | Clamp Thermometer Cap |
Fitting Connection Type | Clamp x FNPT |
Interior/Exterior Finish | 32 RA / 32 RA |
Interior Finish | 32 RA |
Exterior Finish | 32 RA |
Fitting Body Material | 316L Stainless Steel |
Shape and Schedule | Clamp Thermometer Cap |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Fitting Wall Thickness | 1 in |
Fitting Shape | Cap |
Fitting Material | Stainless Steel |
End Connection Type | Clamp, Threaded |
Material Grade | 316L |
Tube OD | 2 in |
Description
Clamp Thermometer Cap, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Connection Type Clamp x FNPT, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 316L, Fitting Tube Size Outside Diameter 2 in, Fitting Wall Thickness 1 in, Overall Length 2 17/32 in, Specific Fitting Shape Clamp Thermometer Cap, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KB242PX Tub & Shower Faucet Porcelain Cross Handles (KB242PX)
- ZURN 4" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain (FD2210-PV4)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Cotton (CST243EFR#01)
- AMERICAN STANDARD Filter for Selectronic Faucet, Chrome (A950507-0070A)
- VNE STAINLESS STEEL FITTING (E7W4.0)
- VNE Clamp Reducing Elbow, 90 deg., T304 (EG2C31CC3.0X1.5)
- VNE Elb 90 deg., Tang One End Clamp, T304 (E2C1.5)
- VNE Elb 90 deg., Tang One End Clamp, T316L (E2C-6L2.5)
- VNE Adapter Clamp X, Male, Npt T316L (EG21-6L1.0X.75)
- VNE STAINLESS STEEL FITTING (13MHHMD2.0)
- STEEL & OBRIEN 4" Plain Bevel Seat x Roll On - 1-1/2" Long 304SS (14R-4-304)
- Vne Sanitary Tube Fittings