Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # EG23B-6L1.5X.5
Zoro # G703858493
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp x FNPT
- Material Grade 316L
- Fitting Tube Size Outside Diameter 1 1/2 in
- Application Animal Food, Beverage, Dairy, Food, Personal Care
- Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EG23B-6L1.5X.5
- Zoro # G703858493
- Country of Origin United States
- Category Sanitary Tube Fittings
Dimensions
Fitting Tube Size Outside Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Details
Item | Clamp Thermometer Cap |
Fitting Connection Type | Clamp x FNPT |
Material Grade | 316L |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Fitting Shape | Cap |
Fitting Material | Stainless Steel |
Interior Finish | 32 RA |
Shape and Schedule | Clamp Thermometer Cap |
Exterior Finish | 32 RA |
Tube OD | 1 1/2 in |
Interior/Exterior Finish | 32 RA / 32 RA |
End Connection Type | Clamp, Threaded |
Fitting Body Material | 316L Stainless Steel |
Fitting Wall Thickness | 0.5 in |
Description
Clamp Thermometer Cap, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Connection Type Clamp x FNPT, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 316L, Fitting Tube Size Outside Diameter 1 1/2 in, Fitting Wall Thickness 0.5 in, Overall Length 1 31/32 in, Specific Fitting Shape Clamp Thermometer Cap, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Shower Door Bottom Seal, For Frameless Doors, 3/8 in., Clear Vinyl Single Pack (M 6264)
- KOHLER AC Single Supply, North American Outlets (13480-A-NA)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 3/8" x 1/8" Pipe Size (6-2 RA-B)
- ZORO SELECT Tubing, 1/4 In OD, 1000 Ft L, Green (PE14DG)
- VNE STAINLESS STEEL FITTING (13MHHM6.0)
- VNE Elb 90 deg., Tang One End Clamp, T304 (E2C1.5)
- VNE STAINLESS STEEL FITTING (13MHHMD1.5-H)
- VNE STAINLESS STEEL FITTING (13MHHM3.0-H)
- VNE Slip On Flange, T304, for Stub End (E38SL1.5)
- VNE Adapter Clamp X, Female, Npt T316L (EG22-6L1.0X.5)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 8" Tube (ZCLN-SG-E-8)
- Vne Sanitary Tube Fittings