Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # EG23B-6L1.5X1.0
Zoro # G203858702
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp x FNPT
- Tube OD 1 1/2 in
- Fitting Shape Cap
- Shape and Schedule Clamp Thermometer Cap
- Exterior Finish 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EG23B-6L1.5X1.0
- Zoro # G203858702
- Country of Origin United States
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 1 1/2 in |
Fitting Tube Size Outside Diameter | 1 1/2 in |
Details
Item | Clamp Thermometer Cap |
Fitting Connection Type | Clamp x FNPT |
Tube OD | 1 1/2 in |
Fitting Shape | Cap |
Shape and Schedule | Clamp Thermometer Cap |
Exterior Finish | 32 RA |
Fitting Wall Thickness | 1 in |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
End Connection Type | Clamp, Threaded |
Interior Finish | 32 RA |
Material Grade | 316L |
Interior/Exterior Finish | 32 RA / 32 RA |
Fitting Material | Stainless Steel |
Fitting Body Material | 316L Stainless Steel |
Description
Clamp Thermometer Cap, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Connection Type Clamp x FNPT, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 316L, Fitting Tube Size Outside Diameter 1 1/2 in, Fitting Wall Thickness 1 in, Overall Length 1 31/32 in, Specific Fitting Shape Clamp Thermometer Cap, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Security Hook, 1 Hook, 1-5/16In D, Satin (SA31-000000)
- STEEL & OBRIEN Stationary Spray Ball Type A 360 Deg. w/Clip - 316SS (SBSA-1X2.5-316)
- CHERNE Locking Plug, Mechanical, 4 In (271683)
- VNE STAINLESS STEEL FITTING (13MHHM6.0)
- VNE STAINLESS STEEL FITTING (13MHHM5.0)
- VNE STAINLESS STEEL FITTING (13MHHM2.5-H)
- VNE STAINLESS STEEL FITTING (13MHHMD1.5-H)
- VNE STAINLESS STEEL FITTING (EG23B-6L3.0X1.5)
- VNE Solid End Cap, T316L (EG16A-6L6.0)
- SANITUBE King Comb. Nipple, 2" 316 Stainless (RST-200)
- Vne Sanitary Tube Fittings