Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # EG14RT-6L2.0X1.0
Zoro # G203858542
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Overall Length 3 1/2 in
- Connection Type Clamp x Hose Barbed
- Shape and Schedule Straight Adapter
- Tube OD 2 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EG14RT-6L2.0X1.0
- Zoro # G203858542
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 3 1/2 in |
For Tube Outside Diameter | 1 in, 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side B Tube Outer Diameter | 1 in |
Details
Item | Straight Adapter |
Specific Fitting Shape | Straight Adapter |
Connection Type | Clamp x Hose Barbed |
Shape and Schedule | Straight Adapter |
Tube OD | 2 in x 1 in |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Exterior Finish | 32 RA |
Material Grade | 316L |
Interior Finish | 32 RA |
Fitting Side B Connection Type | Hose Barbed |
Fitting Body Material | 316L Stainless Steel |
Fitting Shape | Adapter |
Color | Silver |
Interior/Exterior Finish | 32 RA / 32 RA |
Fitting Side A Connection Type | Clamp |
Fitting Material | Stainless Steel |
End Connection Type | Barbed, Clamp |
Fitting Wall Thickness | 0.065 in |
Description
Straight Adapter, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Hose Barbed, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 3 1/2 in, Specific Fitting Shape Straight Adapter, Color Silver, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve Kit (83094)
- NO-BURST CONNECTR 3/4""X3/4""X60"" (9WM60)
- ZORO SELECT Braided Connector, 3/4 FHT x 3/4 FHT (11K770)
- DANCO WHT Soap Dispenser (9D00010041)
- VNE Clamp 45 deg., Lateral, T316L (EG28A-6L2.0)
- VNE Clamp Reducing Elbow, 90 deg., T304 (EG2C31CC3.0X1.5)
- VNE STAINLESS STEEL FITTING (13MHHMD4.0-H)
- VNE STAINLESS STEEL FITTING (EG23B-6L2.0X.5)
- VNE Clamp Ferrule, Long, T304 (EG14AM76.0)
- VNE STAINLESS STEEL FITTING (13MHHMD2.0)
- STEEL & OBRIEN 1" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF1 (STL14AM7-1-PL-316)
- Vne Tube Fittings