Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # E7W-6L2.0
Zoro # G003858544
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Body Material 316L Stainless Steel
- Interior Finish 32 RA
- Fitting Side A Tube Outer Diameter 2 in
- Interior/Exterior Finish 32 RA / 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # E7W-6L2.0
- Zoro # G003858544
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Fitting Side C Tube Outer Diameter | 2 in |
Details
Item | Tee |
Specific Fitting Shape | Tee |
Fitting Body Material | 316L Stainless Steel |
Interior Finish | 32 RA |
Interior/Exterior Finish | 32 RA / 32 RA |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
End Connection Type | Weld |
Tube OD | 2 in x 2 in x 2 in |
Fitting Side A Connection Type | Butt Weld |
Exterior Finish | 32 RA |
Fitting Wall Thickness | 0.065 in |
Fitting Side C Connection Type | Butt Weld |
Shape and Schedule | Tee |
Material Grade | 316L |
Fitting Side B Connection Type | Butt Weld |
Fitting Material | Stainless Steel |
Fitting Shape | Tee |
Description
Tee, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Fitting Side C Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Side C Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 6 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Triple Head Bender, 3/16, 1/4, 5/16, 3/8 In (470-FHC)
- ZORO SELECT 1-1/2" W x PVC, P-Sink Trap (F33100-0000)
- APOLLO EXPANSION PEX 1/2 in. Chrome-Plated Brass PEX-A Barb x 1/4 in. Compression Quarter-Turn Icemaker Tee Valve (EPXIMT1214)
- VIEGA Viega MegaPress coupling With stop, 1" x 1" (95295)
- VNE Clamp Reducing Elbow, 90 deg., T304 (EG2C31CC3.0X1.5)
- VNE STAINLESS STEEL FITTING (13MHHM4.0-H)
- VNE Clamp Ferrule, Long, T304 (EG14AM76.0)
- VNE STAINLESS STEEL FITTING (13MHHM2.5-H)
- VNE Clamp 45 deg., Lateral, T316L (EG28A-6L2.0)
- VNE STAINLESS STEEL FITTING (13MHP6.0)
- DIXON Stationary Spray Ball, 1" (STC-360-R100)
- Vne Tube Fittings