Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # E24PVC5.0
Zoro # G204180390
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME BPE
- Compatible Tube Wall Thickness 0.083 in
- Clamp Type Hanger with Insert
- Compatible Tube Size 5 in
- Fitting Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vne
- MFR # E24PVC5.0
- Zoro # G204180390
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Compatible Tube Size | 5 in |
Details
Item | Bolt |
Standards | ASME BPE |
Compatible Tube Wall Thickness | 0.083 in |
Clamp Type | Hanger with Insert |
Fitting Body Material | 304 Stainless Steel |
Material Grade | 304 |
Clamp Connection Type | Bolt |
Description
Bolt, Clamp Connection Type Bolt, Clamp Type Hanger with Insert, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 5 in, Compatible Tube Wall Thickness 0.083 in, Standards ASME BPE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drop-In Sink, 4 Hole, Lustrous Highlighted Satin Finish (LR33224)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 150 (6KJ36)
- PARKER 0.096" Barb Brass Union (22-5/32)
- SLOAN Rebuild Kit Royal A1107A Rebuild Kit 1.0 Urinal Royal Exps (3301074)
- VNE STAINLESS STEEL FITTING (13MHHMD2.0-H)
- VNE STAINLESS STEEL FITTING (13MHHMD4.0-H)
- VNE Solid End Cap, T316L (EG16A-6L6.0)
- VNE STAINLESS STEEL FITTING (13MHHMD4.0)
- VNE STAINLESS STEEL FITTING (13MHHM.75-H)
- VNE Clamp Ferrule, Long, T304 (EG14AM76.0)
- USA INDUSTRIALS FDA EPDM Camlock 100 Mesh Screen Gasket 3/4" (ZUSA-CAM-E100S-3/4)
- Vne Sanitary Tube Fittings