Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # 2P1.0
Zoro # G003858643
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Connection Type Female Thread Bevel Seat x Female Thread Bevel Seat
- Fitting Side A Tube Outer Diameter 1 in
- Fitting Material Stainless Steel
- Exterior Finish 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 2P1.0
- Zoro # G003858643
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Details
Item | Elbow |
Specific Fitting Shape | 45 Degrees Elbow |
Connection Type | Female Thread Bevel Seat x Female Thread Bevel Seat |
Fitting Material | Stainless Steel |
Exterior Finish | 32 RA |
Fitting Body Material | 304 Stainless Steel |
Material Grade | 304 |
Fitting Side A Connection Type | Female Thread Bevel Seat |
Color | Silver |
Shape and Schedule | 45 Degrees Elbow |
Fitting Side B Connection Type | Female Thread Bevel Seat |
Tube OD | 1 in x 1 in |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Fitting Wall Thickness | 0.065 in |
Interior/Exterior Finish | 32 RA / 32 RA |
Interior Finish | 32 RA |
Fitting Shape | Elbow |
End Connection Type | Bevel, Threaded |
Description
Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Female Thread Bevel Seat, Fitting Side B Connection Type Female Thread Bevel Seat, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow, Color Silver, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Cartridge Only-Bp in No Finish (1-028)
- FGI Shower Door, Aluminum, Silver, 33" x 65" Sz (TDSW3365-CL-SV)
- JOHN GUEST Push-to-Connect, Threaded Swivel Branch Tee, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI101222S-PK10)
- ZORO SELECT Touch Flush Valve, Plastic, White (40079)
- VNE STAINLESS STEEL FITTING (13MHHMD4.0-H)
- VNE Solid End Cap, T316L (EG16A-6L6.0)
- VNE Elb 90 deg., Tang One End Clamp, T304 (E2C1.5)
- VNE STAINLESS STEEL FITTING (13MHHMD4.0)
- VNE STAINLESS STEEL FITTING (EG23B-6L2.0X1.0)
- VNE Adapter Clamp X, Female, Npt T316L (EG22-6L1.0X.5)
- STEEL & OBRIEN 2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-2-ALUMINUM)
- Vne Tube Fittings