Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # 13MHP6.0
Zoro # G504180380
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME BPE
- Body Material Stainless Steel
- Compatible Tube Wall Thickness 0.109 in
- Minimum Operating Temperature 70 Degrees F
- Maximum Operating Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 13MHP6.0
- Zoro # G504180380
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Compatible Tube Size | 6 in |
Details
Item | Bolt |
Standards | ASME BPE |
Body Material | Stainless Steel |
Compatible Tube Wall Thickness | 0.109 in |
Minimum Operating Temperature | 70 Degrees F |
Maximum Operating Pressure | 300 psi |
Clamp Connection Type | Bolt |
Clamp Type | High Pressure Clamp |
Maximum Operating Temperature | 250 Degrees F |
Fitting Body Material | 304 Stainless Steel |
Material Grade | 304 |
Description
Bolt, Clamp Connection Type Bolt, Clamp Type High Pressure Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 6 in, Compatible Tube Wall Thickness 0.109 in, Standards ASME BPE, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1-1/4", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/41THY-BCM20M34-FTI-F)
- ALFI BRAND 16 x 16 Brushed SS Square Sgl Shelf Bath Shower Niche (ABN1616-BSS)
- BECK 3/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331011601)
- RIDGID Pipe Cutter Wheels, Ridgid 33125 (33125)
- VNE STAINLESS STEEL FITTING (EG23B-6L2.0X.5)
- VNE STAINLESS STEEL FITTING (13MHHM1.5-H)
- VNE STAINLESS STEEL FITTING (13MHHMD2.0)
- VNE Clamp Ferrule, Long, T304 (EG14AM76.0)
- VNE Clamp Reducing Elbow, 90 deg., T304 (EG2C31CC3.0X1.5)
- VNE Clamp 45 deg., Lateral, T316L (EG28A-6L2.0)
- STEEL & OBRIEN 3" x 3/4" BPE 180 Deg. Weld U-Bend w/Bottom Weld Outlet, 316SS SF4 (S2UBWWW-3X.75-PM-316)
- Vne Tube Fittings