Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # 13MHHMD4.0-H
Zoro # G803858614
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME BPE
- Body Material Stainless Steel
- Compatible Tube Wall Thickness 0.083 in
- Fitting Body Material 304 Stainless Steel
- Clamp Type Double Hinged Heavy Duty Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 13MHHMD4.0-H
- Zoro # G803858614
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Compatible Tube Size | 4 in |
Details
Item | Wing Nut |
Standards | ASME BPE |
Body Material | Stainless Steel |
Compatible Tube Wall Thickness | 0.083 in |
Fitting Body Material | 304 Stainless Steel |
Clamp Type | Double Hinged Heavy Duty Clamp |
Material Grade | 304 |
Clamp Connection Type | Wing Nut with Hole |
Maximum Operating Temperature | 250 Degrees F |
Minimum Operating Temperature | 70 Degrees F |
Maximum Operating Pressure | 200 psi |
Description
Wing Nut, Clamp Connection Type Wing Nut with Hole, Clamp Type Double Hinged Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 4 in, Compatible Tube Wall Thickness 0.083 in, Standards ASME BPE, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 1" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRU5)
- B & K TEE PEX 1/2X1/2X3/4"" 2PK (UP408A5)
- KOHLER Purist Wallmount Soap Dispenser (14380-TT)
- THRIFCO PLUMBING 1/2 90 Elbow Stainless Steel, Packaged (9017005)
- VNE STAINLESS STEEL FITTING (13MHHM4.0-H)
- VNE STAINLESS STEEL FITTING (13MHHMD2.5-H)
- VNE STAINLESS STEEL FITTING (13MHHM2.5-H)
- VNE STAINLESS STEEL FITTING (13MHHMD2.0-H)
- VNE STAINLESS STEEL FITTING (13MHP6.0)
- VNE STAINLESS STEEL FITTING (13MHHMD3.0)
- MAXPURE STAINLESS STEEL FITTING (TE2KS6L1.5-PC)
- Vne Sanitary Tube Fittings