Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # 13MHHMD3.0
Zoro # G804180400
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME BPE
- Maximum Operating Temperature 250 Degrees F
- Clamp Type Double Hinged Heavy Duty Clamp
- Maximum Operating Pressure 350 psi
- Compatible Tube Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 13MHHMD3.0
- Zoro # G804180400
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Compatible Tube Size | 3 in |
Details
Item | Wing Nut |
Standards | ASME BPE |
Maximum Operating Temperature | 250 Degrees F |
Clamp Type | Double Hinged Heavy Duty Clamp |
Maximum Operating Pressure | 350 psi |
Compatible Tube Wall Thickness | 0.065 in |
Clamp Connection Type | Wing Nut |
Minimum Operating Temperature | 70 Degrees F |
Material Grade | 304 |
Fitting Body Material | 304 Stainless Steel |
Description
Wing Nut, Clamp Connection Type Wing Nut, Clamp Type Double Hinged Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 3 in, Compatible Tube Wall Thickness 0.065 in, Standards ASME BPE, Maximum Operating Pressure 350 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 15 In L (26100086315000)
- AMERICAN STANDARD Skirt/Adaptor Short Kit (012157-0020A)
- WEBSTONE Tankless Water Heater Valve, 3/4 In, Brass (54443WPR)
- SLOAN Vaccum Breakers V500Aa Cp Vac Brkr 1-1/2 X 24-1/2 (0323016)
- VNE STAINLESS STEEL FITTING (13MHHM2.0-H)
- VNE Adapter Clamp X, Female, Npt T316L (EG22-6L1.0X.5)
- VNE STAINLESS STEEL FITTING (13MHP6.0)
- VNE STAINLESS STEEL FITTING (13MHHMD1.5-H)
- VNE Clamp Ferrule, Short, T304 (EG2CS8.0)
- VNE STAINLESS STEEL FITTING (13MHHM2.5-H)
- STEEL & OBRIEN 1" Tri-Clamp End x Female Pipe Thread - 1-5/8" Long 316 (22MP-1-316)
- Vne Tube Fittings