Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # 13MHHMD3.0-H
Zoro # G803858683
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Standards ASME BPE
- Maximum Operating Pressure 350 psi
- Maximum Operating Temperature 250 Degrees F
- Clamp Type Double Hinged Heavy Duty Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 13MHHMD3.0-H
- Zoro # G803858683
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Compatible Tube Size | 3 in |
Details
Item | Wing Nut |
Body Material | Stainless Steel |
Standards | ASME BPE |
Maximum Operating Pressure | 350 psi |
Maximum Operating Temperature | 250 Degrees F |
Clamp Type | Double Hinged Heavy Duty Clamp |
Minimum Operating Temperature | 70 Degrees F |
Clamp Connection Type | Wing Nut with Hole |
Fitting Body Material | 304 Stainless Steel |
Compatible Tube Wall Thickness | 0.065 in |
Material Grade | 304 |
Description
Wing Nut, Clamp Connection Type Wing Nut with Hole, Clamp Type Double Hinged Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 3 in, Compatible Tube Wall Thickness 0.065 in, Standards ASME BPE, Maximum Operating Pressure 350 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIKS 1-1/2", Socket, PVC, Y Strainer, PVC, 1-1/2", EPDM, Socket, 150 PSI (YS53-150EPS-PV)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0609X100G)
- REDHAT 24V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (8215G050-24/DC)
- VNE Clamp Reducing Elbow, 90 deg., T304 (EG2C31CC3.0X1.5)
- VNE STAINLESS STEEL FITTING (EG23B-6L3.0X1.5)
- VNE Adapter Clamp X, Male, Npt T316L (EG21-6L1.0X.75)
- VNE Clamp Ferrule, Short, T304 (EG2CS8.0)
- VNE Elb 90 deg., Tang One End Clamp, T304 (E2C1.5)
- VNE Clamp 45 deg., Lateral, T316L (EG28A-6L2.0)
- SANITUBE Viton Clamp Gasket, 2-1/2 (GTCV-250)
- Vne Sanitary Tube Fittings