Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # 13MHHMD2.5-H
Zoro # G103858673
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Standards ASME BPE
- Fitting Body Material 304 Stainless Steel
- Compatible Tube Wall Thickness 0.065 in
- Clamp Connection Type Wing Nut with Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 13MHHMD2.5-H
- Zoro # G103858673
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Compatible Tube Size | 2 1/2 in |
Details
Item | Wing Nut |
Body Material | Stainless Steel |
Standards | ASME BPE |
Fitting Body Material | 304 Stainless Steel |
Compatible Tube Wall Thickness | 0.065 in |
Clamp Connection Type | Wing Nut with Hole |
Maximum Operating Pressure | 400 psi |
Clamp Type | Double Hinged Heavy Duty Clamp |
Maximum Operating Temperature | 250 Degrees F |
Minimum Operating Temperature | 70 Degrees F |
Material Grade | 304 |
Description
Wing Nut, Clamp Connection Type Wing Nut with Hole, Clamp Type Double Hinged Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 2 1/2 in, Compatible Tube Wall Thickness 0.065 in, Standards ASME BPE, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Solenoid Valve Connector (1834484105)
- ZORO SELECT 1/4" Flanged x FNPT Malleable Iron Floor Flange Class 150 (521-601HC)
- DIXIE LINE CLAMPS Tube Clamp, 3/8in., 4 lines, PK25 (604)
- PARKER TUBE X NPT MANUAL BRASS 3/8IN BALL VALVE (6M-B6LJ-BP)
- VNE Clamp Ferrule, Short, T304 (EG2CS8.0)
- VNE STAINLESS STEEL FITTING (13MHHMD2.0)
- VNE STAINLESS STEEL FITTING (13MHHM6.0)
- VNE Slip On Flange, T304, for Stub End (E38SL1.5)
- VNE STAINLESS STEEL FITTING (13MHP6.0)
- VNE STAINLESS STEEL FITTING (13MHHM3.0-H)
- STEEL & OBRIEN 3" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-3-1-304)
- Vne Sanitary Tube Fittings